2 Forged Steel 3000# Thread Cap

Part #FSTCAPK  |  Item #12205  |  Manufacturer Part #12203020

$ 18.23 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #FSTCAPAItem #39110Mfr. Part #12203001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.37 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #FSTCAPBItem #22740Mfr. Part #12203003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.35 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #FSTCAPCItem #6064Mfr. Part #12203004

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.35 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #FSTCAPDItem #41811Mfr. Part #12203005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.08 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #FSTCAPFItem #25907Mfr. Part #12203007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.29 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FSTCAPGItem #9995Mfr. Part #12203010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.58 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FSTCAPHItem #46251Mfr. Part #12203013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.60 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSTCAPJItem #28956Mfr. Part #12203015

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.66 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FSTCAPKItem #12205Mfr. Part #12203020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.23 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FSTCAPLItem #105928Mfr. Part #12203025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.19 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FSTCAPMItem #191454Mfr. Part #12203030

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 92.46 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FSTCAPPItem #107909Mfr. Part #12203040

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 116.66 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

Documents

Specifications

ASME Specifications: [ASME B16.11, ASME B1.20.1]

ASTM Specifications: ASTM A-105

Application: Fire Protection

Coating: [Enamel, Painted]

End Connection 1: FPT

End Connections: FPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Cap

Material: Carbon Steel

Pressure Class: 3000#

Product Type: Threaded Fitting

Type: FSTCAPK