2 Forged Steel 3M-6M Thread HEX PLG

Part #FSTHPK  |  Item #30885  |  Manufacturer Part #12203420

$ 13.43 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #FSTHPAItem #7902Mfr. Part #12203401

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.98 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #FSTHPBItem #43475Mfr. Part #12203403

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.98 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #FSTHPCItem #25487Mfr. Part #12203404

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.02 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #FSTHPDItem #9391Mfr. Part #12203405

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.37 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #FSTHPFItem #44412Mfr. Part #12203407

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.55 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FSTHPGItem #27990Mfr. Part #12203410

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.59 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FSTHPHItem #11405Mfr. Part #12203413

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.09 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSTHPJItem #46946Mfr. Part #12203415

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.66 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FSTHPKItem #30885Mfr. Part #12203420

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.43 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FSTHPLItem #105925Mfr. Part #12203425

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.44 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FSTHPMItem #49802Mfr. Part #12203430

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.98 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FSTHPPItem #264790Mfr. Part #12203440

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 67.44 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

Documents

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Plug

Head Style: Hex

Material: Forged Steel

Pressure Class: 6000#

Type: FSTHPK