2 ft. Flanged Ductile Iron Pipe

Part #P120SP020  |  Manufacturer Part #120SP020

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

Length: 2 ft

Material: [Ductile Iron, Plastic]

Material Type: PTFE

Pipe Tubing Size: 2 in

Pressure Class: 150#