2 ft. x 26 in. Duct Plenum R8 with Cap

Part #SHMPLR8171226K  |  Item #4901323  |  Manufacturer Part #PL10172624R8A

Call for Pricing EACH

Height:

24 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Standard 4 sides, 1 cap, and x-broke
  • Button-lock seam with slide in cap
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Rectangular

Height: 24 in

Length: 26 in

Material: Galvanized Steel

R value: R8

Type: SHMPLR8171226K

Width: 17-1/2 in