2 hp Booster Pump with Stainless Steel Impeller
2 hp Booster Pump with Stainless Steel Impeller
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon Ceramic w/ Buna-N Mechanical Seals
- Stainless steel impeller
- Cast iron casing
- Because the units are self priming, you can pull water from a cistern, a river, lake or most anywhere water is available
- These pumps are ideal for use around the plant for pressure washing, boosting pressure to a sprinkler system and for back up fire protection
Specifications
- AMP:
- 22, 11
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 78 gpm
- Height:
- 9-1/10 in
- Horsepower:
- 2 hp
- Impeller:
- Stainless Steel
- Inlet Outlet:
- 1 in inlet/ 1/2 in outlet
- Length:
- 19-4/5 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 120
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- AC
- Pressure - Maximum:
- 150 psi
- Pump Application -:
- Self-priming
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- No
- Volts:
- 115/230V
- Width:
- 9-3/10 in