Size XXXL Bomber Jacket in Hi-Viz Green and Black
Radwear® Size XXXL Bomber Jacket in Hi-Viz Green and Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2" silver reflective tape
- PU coated weather resistant polyester shell
- Zip out removable fleece liner with lined sleeves
- Two inside fleece pockets, two left sleeve pencil pockets
- Zippered fleece lined slash pockets
- Cell phone / radio chest pocket
- Black knit waistband & cuffs
- Concealed attached hood
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
- Mic tabs on both shoulders
Documents
Specifications
- ANSI:
- ANSI 107 2015 Type R Class 3
- Application:
- Construction, Fire, Industrial, Law Enforcement, Safety, Transportation
- Clothing Size:
- XXXL
- Coating:
- Polyurethane
- Collection:
- Radwear®
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green, Black
- Height:
- 4 in
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Bomber Jacket
- Weight:
- 3.5 lb
- Width:
- 14 in