2 in. 1-Pack Slip-On Test Cap in Orange
Part #LP0019 | Item #1676822 | Manufacturer Part #P-0019
$
0.91
EACH
All Sizes
Product Details
- Made in the USA
Specifications
Color Finish: Orange
End Connection 1: Slip On
End Connections: Slip On
Fits Pipe Size: 2 in
Height: 1-11/64 in
Material: Plastic