2 in. 125# Ductile Iron C110 Full Body Blind Flange

You last purchased this on
 

2 in. 125# Ductile Iron C110 Full Body Blind Flange

This product requires certification to purchase.
You last purchased this on
 

2 in. 125# Ductile Iron C110 Full Body Blind Flange

  • Fast #
  • Part #BFK
  • Item #349110
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 125, ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
ASTM:
ASTM A-536
AWWA:
AWWA A-21.10, AWWA A-21.4, AWWA A-21.53, AWWA B-16.1, AWWA C-153, AWWA C-104, AWWA C-110
Clean Bagged:
No
Coating:
Epoxy
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Flange
Flange Type:
Blind
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
125#
UL Listed:
Yes