2 in. 150# 304L Stainless Steel Half Coupling

Part #MK411H32  |  Manufacturer Part #K411H-32

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304

Pressure Class: 150#