2 in. 150# 316 Stainless Steel Bolt Kit with Nut

Part #BP150SS316K

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 2 in

Material: Stainless Steel

Material Type: 316

Pressure Class: 150#

Product Type: [Bolt Kit, Nut]

Strength Rating: 150