2 in. 150# Ground Joint Black Malleable Iron Union
Part #WB150UK | Item #7036976 | Manufacturer Part #2.BU
$
94.46
EACH
(Pricing is for 2 in)
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
Coating: Black
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: [Straight, Ground Joint]
Material: [Brass, Malleable Iron]
Origin: Domestic
Pressure Class: 150#