2 in. 150# Ground Joint Iron and Brass Black Malleable Union
2 in. 150# Ground Joint Iron and Brass Black Malleable Union
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.39, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 2-15/16 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 550
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Type:
- BLF150UK
- UL Listed:
- Yes