2 in. 150# Stainless Steel Flat Face Gasket

Part #NECI150FFGAK  |  Manufacturer Part #12R200FOF/150FPF

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Diameter: 2 in

GSA Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Thickness: 1/8 in

UL Listed: No