2 in. 200 psi 150# SDR 11 Galvanized Ductile Iron Backup Flange Ring

Part #IBUPSDR1102BHDG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #IBUPSDR1102BHDG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-207

Application: Waterworks

Clean Bagged: No

Coating: Galvanized

End Connection 1: Slip On

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flange Type: Grade

Material: Ductile Iron

Material Type: A536

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No