2 in. Threaded 250# Black Malleable Iron Ground Joint Union

You last purchased this on
 

2 in. Threaded 250# Black Malleable Iron Ground Joint Union

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded 250# Black Malleable Iron Ground Joint Union

  • Fast #
  • Part #BLF250UK
  • Item #4715901
  • Manufacturer Part #0312822448
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
  • Every fitting is manufactured and tested to meet Anvil’s strict quality standards
  • Manufacturer may vary by location
  • All Anvil class 150/300 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
  • Requires Certification

Documents


Specifications

ASME:
ASME B1 20.1, ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Application:
Steam Working Pressure
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Ground Joint, Straight, Union
Length:
3-3/8 in
Material:
Brass, Malleable Iron
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
250#
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes