2 in. 26 ga Condition Flash
2 in. 26 ga Condition Flash
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 2 in
- Gauge (metal):
- 26 ga
- Material:
- Metal
- PipeTubing Size:
- 2 in