2 in. 300# Blind Stainless Steel Flange

DS34PBYHK

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Blind
End Connections
Blind
FM Approved
No
Fitting Size 2
2 in
Fitting Type
Straight
Flange Type
Blind
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday