2 in. 300# Cast Iron 45 Degree Elbow
Part #BD4K | Item #45411 | Manufacturer Part #0302909205
$
41.97
EACH
(Pricing is for 2 in)
All Sizes
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Black
- Elbow Type: Drainage
- Domestic
Specifications
Elbow Degree: 45
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Material: Cast Iron
Pressure Class: 300#