2 in. 300# Ground Joint Black Malleable Iron Union

You last purchased this on
 

2 in. 300# Ground Joint Black Malleable Iron Union

This product requires certification to purchase.
You last purchased this on
 

2 in. 300# Ground Joint Black Malleable Iron Union

  • Fast #
  • Part #IBLF300UK
  • Item #3255928
  • Manufacturer Part #33U 3020C
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39, ASME B1.20.1
ASTM:
ASTM A-197
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
3-2/9 in
Material:
Malleable Iron
Pressure Class:
300#
UL Listed:
Yes