2 in. 3000# Forged Steel Threadolet

TOLK

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Class 10,000 Threaded Fittings subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Larger sizes subject to inquiry
  • Manufacturer may vary by location
  • Reducer Couplings available
  • Stainless and other chemistries subject to inquiry
  • Threading Specification ASME B1.20.1

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
3-1/2 in - 2-1/2 in
Fitting Type
Threadolet
Material
Carbon Steel, Forged Steel
Outlet Size In
2
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday