2 in. 304 Stainless Steel Sanitary Clamp
2 in. 304 Stainless Steel Sanitary Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- HEAVY DUTY 3 SEGMENT CLAMP
- This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
- 13MHHS - TRI-CLAMP (3 SEGMENT) - 2", Offering more flexibility than standard single pin clamps, three-segment clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Clamp, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Weight:
- 0.924 lb