2 in. 304L Stainless Steel Seamless Short Radius 90 Degree Elbow

Part #IS84LSSR9KE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #IS84LSSR9KE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Seamless, Short Radius, Straight

Material: Stainless Steel

Material Type: 304L

Schedule Class: 80