2 in. 304L Stainless Steel Tube Hanger with Sleeve
2 in. 304L Stainless Steel Tube Hanger with Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polypropylene sleeve maximum temperature: 225°F (107°C)
Documents
Specifications
- Fits Pipe Size:
- 2 in
- Height:
- 2-1/2 in
- Length:
- 4-1/2 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, Polypropylene
- Product Type:
- Hex Hanger