2 in. 316 Stainless Steel Flanged 150# Ball Valve

Part #FS1913RF08T012B  |  Manufacturer Part #S1913RF08T012B

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Material Type: 316

Pressure Class: 150#

Type: B10022501640

Valve Body Style: Ball

Valve Size: 2 in