2 in. Schedule 40 316L Stainless Steel 45 Degree Elbow

You last purchased this on
 

2 in. Schedule 40 316L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. Schedule 40 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #IS46LS4KE
  • Item #4279413
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
40