2 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel
2 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 2 in
- Product Type:
- Seamless Pipe
- Schedule Class:
- 40