2 in. 316L Stainless Steel Standard Weight Socolet
2 in. 316L Stainless Steel Standard Weight Socolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Schedule Class:
- Standard