2 in. Adjustable J-Hanger
2 in. Adjustable J-Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side hole allows for wall mounting.
- Or prevent electrolysis between pipe and hanger.
- Recommended for the suspension of non-insulated pipe, or insulated pipe with B3151 shield.
- MSS SP-69 & SP-58, Type 5.
Documents
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58
- ASTM:
- ASTM A-1011
- Coating:
- Zinc Plated
- Diameter:
- 2 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 12 ga
- Height:
- 3-11/16 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Pipe Hanger
- Type:
- BB36902ZN
- UL Listed:
- No
- Weight:
- 0.26 lb
- Work Load Limit:
- 400 lb