2 in. Alloy Steel 1500# Ball Valve

Part #ASPV1F22106K  |  Manufacturer Part #SPV1F221.06K

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Material: Alloy Steel

Pressure Class: 1500#

Type: ASPV1F22106K

Valve Body Style: Ball

Valve Size: 2 in