2 in. Alloy Steel Socket Weld Globe Valve

Part #Y10812509  |  Manufacturer Part #108125-09

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Alloy Steel

Type: Y10812509

Valve Disc Material: Solid

Valve Operator: T-Handle

Valve Size: 2 in