2 in. Bell End Schedule 10 304L Stainless Steel Tee
2 in. Bell End Schedule 10 304L Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connection 3:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Tee
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Schedule Class:
- 10