2 in. Beveled x Plain End Extra Heavy Carbon Steel Concentric Black Nipple

B80BXPCSNE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Beveled
End Connection 2
Plain End
End Connections
Beveled x Plain End
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Fitting Type
Concentric, Reducing
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
Extra Heavy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday