2 in. Black Cast Iron Plug Regular Cored

Part #WBCPK  |  Manufacturer Part #2.BP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Black

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Cast Iron