2 in. Grooved Schedule 40 Global Black Carbon Steel Pipe

You last purchased this on
 

2 in. Grooved Schedule 40 Global Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. Grooved Schedule 40 Global Black Carbon Steel Pipe

  • Fast #
  • Part #GBPRGRA53K
  • Item #1357929
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Coating:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Grade:
A
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
2 in
Schedule Class:
40