2 in. 150# SS 304L RF Blind Flange Stainless Steel Raised Face

You last purchased this on
 

2 in. 150# SS 304L RF Blind Flange Stainless Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

2 in. 150# SS 304L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS4LRFBFKE
  • Item #4276863
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flange Type:
Blind, Raised Face
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
150#