2 in. 300# SS 316L RF Blind Flange Stainless Steel Raised Face

You last purchased this on
 

2 in. 300# SS 316L RF Blind Flange Stainless Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

2 in. 300# SS 316L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS3006LRFBFKE
  • Item #4286390
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flange Type:
Blind, Raised Face
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No