2 in. 300# CS LRES RF Blind Flange A105N S62 Forged Steel Raised Face Low Residual

You last purchased this on
 

2 in. 300# CS LRES RF Blind Flange A105N S62 Forged Steel Raised Face Low Residual

This product requires certification to purchase.
You last purchased this on
 

2 in. 300# CS LRES RF Blind Flange A105N S62 Forged Steel Raised Face Low Residual

  • Fast #
  • Part #G300RFBFLRK
  • Item #4467044
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Blind, Raised Face, Straight
Material:
Carbon Steel
Origin:
Global
Pressure Class:
300#