2 in. Butt Weld Schedule 10 316L Stainless Steel Long Radius 90 Degree Elbow
Part #IS16LW9K | Item #79785 | Manufacturer Part #16LW9K
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
ANSI Specifications: ANSI B16.9
ASME Specifications: ASME SA-403
ASTM Specifications: ASTM A-403
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: [Straight, Long Radius]
Material: Stainless Steel
Material Type: 316L
NSF Certified: Yes
Schedule Class: 10