2 in. Butt Weld Long Radius Schedule 10 Domestic C276 Hastelloy 90 Degree Seamless Elbow
2 in. Butt Weld Long Radius Schedule 10 Domestic C276 Hastelloy 90 Degree Seamless Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-276
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Long Radius, Straight, Seamless
- IAPMO Listed -:
- No
- Material:
- Hastelloy
- Material Type:
- C276
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 10
- UL Listed:
- No