2 in. Butt Weld Short Radius 304 Stainless Steel 90 Degree Elbow

G2WCL14K

Manufacturer Part #: G2WCL14K

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    G2WCL14K

    Manufacturer Part #: G2WCL14K

  • 3 in

    G2WCL14M

    Manufacturer Part #: G2WCL14M

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 2
2 in
Fitting Type
Short Radius, Straight
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday