2 in. Carbon Steel Flanged 150# Ball Valve

VF00302SSGAEK

Valve Size

2 in

$287.64

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fire tested in accordance with API 607, BS 6755 and API 6FA 3 (1/2 - 1 1/2") and 4-way (2 - 12") stem seal design for low fugitive emissions, TA-Luft certified for 2" and over ISO/CAPI standardized valve automation
  • Flanged B165, 150 Class, Regular Port, One-Piece/Unibody, A105/WCB Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
  • Memoryseal in-tension seats automatically compensate for wear and fluctuations in temperature

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Pressure Class
150#
Type
VF00302SSGAEK
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Size
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday