2 in. Cast Copper x Male 90 Degree Elbow
2 in. Cast Copper x Male 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Sweat x Male
- Cast copper
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM B-584
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper