2 in. Cast-In Device for Metal Pipe
2 in. Cast-In Device for Metal Pipe
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed specifically for metal pipes and other metallic through penetrants
- Tear strips allow installers to easily adjust height for various concrete thicknesses
- Eliminates time and expense of drilling firestop holes in concrete
- Red color easily identifiable as fire-rated device
- Intumescent devices are firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)
- Rugged one-piece design to withstand every day bumps, kicks and hard knocks of the construction process
- Rugged one-piece design withstands impact during everyday construction
- Installs securely by attaching directly to forms and floor decking
Documents
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Material:
- Cast Iron
- Product Type:
- Cast In Place Adapter
- UL Listed:
- No