2 in. Cast Iron P-Trap

Part #NHTAPPTKK  |  Item #221968  |  Manufacturer Part #NH 00044 1000

$ 57.59 EACH

Trap Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-888

Application: DWV

Cleanout: No

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Material Type: NH 44

Trap Material: Cast Iron

Trap Size: 2 in