2 in. Seamless Schedule 160 Stainless Steel Pipe

You last purchased this on
 

2 in. Seamless Schedule 160 Stainless Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. Seamless Schedule 160 Stainless Steel Pipe

  • Fast #
  • Part #ICHSPP22160K
  • Item #4278042
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-335
ASTM:
ASTM A-335
Material:
Alloy Steel
Material Type:
Chromoly
Pipe Wall Type -:
Seamless
PipeTubing Size:
2 in
Product Type:
Seamless Pipe
Schedule Class:
160