2 in. Clamp 304L Stainless Steel Cross

Part #G9MP74K

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Clamp

End Connection 2: Clamp

End Connection 3: Clamp

End Connection 4: Clamp

End Connections: Clamp

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Size 4: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L