2 in. 304 Stainless Steel Sanitary Ferrule

You last purchased this on
 

2 in. 304 Stainless Steel Sanitary Ferrule

This product requires certification to purchase.
You last purchased this on
 

2 in. 304 Stainless Steel Sanitary Ferrule

  • Fast #
  • Part #G14RMP74K
  • Item #4830001
  • Manufacturer Part #G14RMP74K
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
2 in
Fitting Type:
Ferrule, Sanitary
IAPMO Listed -:
No
Length:
1-31/100 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
0.24 lb