2 in. Clamp and FNPT 316L Stainless Steel Cap

You last purchased this on
 

2 in. Clamp and FNPT 316L Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 

2 in. Clamp and FNPT 316L Stainless Steel Cap

  • Fast #
  • Part #G23BMP76K
  • Item #4829883
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
FNPT
End Connections:
Clamp x FNPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L