2 in. Clamp x GHT 304 Stainless Steel Adapter
2 in. Clamp x GHT 304 Stainless Steel Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- CLAMP X HOSE BARB
- Tri-Clamp style hose adapter is available in both 20Ra & 15Ra 316L stainless steel alloy. This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
- 14MPHR - RUBBER HOSE ADAPTER - 2" X 2" X 2.312" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections. 3-A Certified, CRN Certified
Documents
Specifications
- ASTM:
- ASTM A-270
- Application:
- Commercial, Beverage, Dairy Processing, Food, Sanitary
- End Connection 1:
- Clamp
- End Connection 2:
- GHT
- End Connections:
- Clamp x GHT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Straight
- Length:
- 2-31/100 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Weight:
- 0.594 lb