2 in. Clean and Bagged FTG x Wrot Copper 90 Degree Elbow

Part #CBCS9K  |  Item #440236  |  Manufacturer Part #9059350CB

$ 61.83 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #CBCS9CItem #441207Mfr. Part #9059050CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.14 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CBCS9DItem #441218Mfr. Part #9059100CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.68 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #CBCS9EItem #441229

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.99 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CBCS9FItem #441240Mfr. Part #9059150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.66 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CBCS9GItem #441251Mfr. Part #9059200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.48 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBCS9HItem #441262Mfr. Part #9059250CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.28 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCS9JItem #440225Mfr. Part #9059300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.43 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CBCS9KItem #440236Mfr. Part #9059350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.83 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CBCS9LItem #440247Mfr. Part #9059400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 96.45 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CBCS9MItem #440258Mfr. Part #9059450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 135.27 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: ANSI B16.22

ASME Specifications: [ASME B16.18, ASME B16.22]

ASTM Specifications: ASTM B-75

Application: Medical Gas

Clean Bagged: Yes

Elbow Degree: 90

End Connection 1: Fitting

End Connection 2: Sweat

End Connections: Fitting x Sweat

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 14]